SPARTEX 845238 SQUARE TROWEL LENGTH 180MM

Square mason trowel

See technical informationSee documents
References
Spartex:845238
Rubix:209A7822
EAN:3660338806780
Square trowel Length mm 180
Technical specifications
Shapesquare
Length180 mm
See all Specifications
Documents

Product details : SPARTEX 845238 SQUARE TROWEL LENGTH 180MM


Hardened Steel. Tapered blade. Brass Steel ferrule..
Forged monobloc leg welded by peripheral point..
Handle in varnished wood.

Strengths

Welded with safety cord ensures impermeability and protects against corrosion

Applications

For large masonery mission - Hard work

Technical specifications


Attributes
Shapesquare
Length180 mm
Handlevarnished wood
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Usually arrives within 14 working days