References
Draper:81255
Rubix:382A7322
Manufacturer :81255
EAN:5010559812554

Product details : DRAPER 81255 PLASTERERS TROWEL 18
Carbon steel blade, hardened and tempered with lacquered finish. Soft grip handle for user comfort.
Technical specifications
Attributes
| Length | 455 mm |
|---|---|
| Width | 12 cm |
| Handle | soft grip handle |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 7 ) days
