Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Spring compressor
FACOM MECH COIL SPG COMP U.89M2JM
FACOM MECH COIL SPG COMP U.89M2JM
Mechanical Compressor
References
facom:
U.89M2JM
rubix:
1239679
ean:
3148516949202
Technical specifications
Weight
11.6
kg
See all Specifications
Product details
Technical specifications
Product details : FACOM MECH COIL SPG COMP U.89M2JM
Technical specifications
Attributes
Logistic Weight
12650
g
Packaged dimensions (D x W x H)
390
x
250
x
190
mm
Package weight
12650
g
Weight
11.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,918.52
excl. VAT
/
Each
£
2,302.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MECHANICAL BODY U.89M2
FACOM COIL SPRG COMP U.89M
SYKESPIC 08400000 HD COIL SPRING COMP-UNIV JAWS
SYKESPIC 03950000 VALVE SPRING COMPRESSOR
FACOM MULTIFUNCTION CABLE STRIPPER - SAFETY LOCK SYSTEM 872271SLS
FACOM MECHANICAL BODY U.89M2
ROEBUCK 016656EU 750MM PRY BAR
FACOM PRY BAR SET D.3J3
FACOM CROSS BRACE 77A.PL1
LYNDON SES/030 SCREW EXTRACTOR SET UP TO 13MM C/W DRILL BITS
STAHLWILLE 71010001 SCREW EXTRACTOR (900.1)
ROEBUCK 016655EU 600MM PRY BAR
SYKESPIC 08070000 BALL JOINT SEPARATOR
MELCO TYRE LEVER 20 INCH TL95
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC