Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Spring compressor
FACOM MECHANICAL BODY U.89M2
FACOM MECHANICAL BODY U.89M2
Universal Spring Compressor
References
facom:
U.89M2
rubix:
1239676
ean:
3148516948588
Technical specifications
Weight
5100
kg
See all Specifications
Product details
Technical specifications
Product details : FACOM MECHANICAL BODY U.89M2
Strengths
•2-stage screw-operated telescopic body
Spacer to accommodate the bottom ring in two positions: allows the maximum travel to be used with springs with a small number of turns
All U. 89 rings can be attached
Technical specifications
Attributes
Logistic Weight
5472
g
Packaged dimensions (D x W x H)
345
x
125
x
125
mm
Package weight
5472
g
Weight
5100
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,100.01
excl. VAT
/
Each
£
1,320.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MECH COIL SPG COMP U.89M2JM
SYKESPIC 03950000 VALVE SPRING COMPRESSOR
FACOM COIL SPRG COMP U.89M
SYKESPIC 08400000 HD COIL SPRING COMP-UNIV JAWS
FACOM DF.17-100A DISC BRAKE CALIPER TOOL SET
FACOM PRY BAR SET D.3J3
FACOM MECH COIL SPG COMP U.89M2JM
FACOM CROSS BRACE 77A.TO
ROEBUCK 016654EU 450MM PRY BAR
FACOM MULTIFUNCTION CABLE STRIPPER - SAFETY LOCK SYSTEM 872271SLS
SYKESPIC 66099000 SCREW EXTRACTOR SET 5PC
ROEBUCK 016656EU 750MM PRY BAR
MELCO TL32/18 TYRE LEVER 18 INCH TL32
STAHLWILLE 900.2 SCREW EXTRACTOR NO.2 71010002
SYKESPIC 08070000 BALL JOINT SEPARATOR