References
Draper:30929
Rubix:382A0712
Manufacturer :30929
EAN:5059482004827



Product details : DRAPER 30929 BX 100 WHITE LATEX GLOVES M
Soft white latex gloves supplied as a box of 100. Suitable for single use. Made from 100% natural rubber latex. Provide dexterity, comfort and grip. Resistant to tears and abrasions.
Technical specifications
Attributes
| Size | m |
|---|---|
| Coating of the gloves | latex |
| Main material | latex |
| Packaging | box of 100 |
| Colour | white |
| Material | 100% natural rubber latex |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Delivery usually within ( 7 ) days
