Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 5114 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 5114 SYNTHETIC LEATHER GLOVE 11 2XL
Synthetic leather glove TEGERA 5114
References
tegera:
5114-11
rubix:
386A1017
ean:
7392626035010
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 5114 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA® 5114, Synthetic leather glove, unlined, 0,5 mm synthetic leather, polyester, Cat. II, chrome free, breathable back, for fine assembly work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 8 M
TEGERA 957 SYNTHETIC GLOVE 12 3XL
TEGERA 8833 SYNTHETIC GLOVE 9 L
TEGERA 877 SYNTHETIC GLOVE 9 L
TEGERA 867 SYNTHETIC GLOVE 11 2XL
TEGERA 104 TEXTILE GLOVE 7 S
TEGERA 779 SYNTHETIC GLOVE 7 S
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1
TEGERA 877 SYNTHETIC GLOVE 8 M
TEGERA 432 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 6615 LEATHER GLOVE 6 XS
TEGERA 6614 LEATHER GLOVE 6 XS
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 8
TEGERA 8835R SYNTHETIC GLOVE 10 XL
TEGERA 8835R SYNTHETIC GLOVE 6 XS