References
Draper:82604
Rubix:382A7636
Manufacturer :82604
EAN:5010559826049


Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Product details : DRAPER 82604 H.D.LATEX COATED GREEN GLVE XL
Multi purpose 10g polyester seamless gloves natural latex coated palms and fingertips providing extra grip and good protection from tears and punctures.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Usage environment | multipurpose |
| Packaging | display packed. |
| Colour | green |
| Material | 10g polyester seamless gloves with natural latex coated palms and fingertips |
Show UNSPSC/ECL@SS
£ 2.63 excl. VAT
/ Each
£ 3.16 incl. VAT
- Delivery usually within ( 7 ) days