References
Tegera:919-11
Rubix:386A2241
EAN:7392626073593


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Product details : TEGERA 919 TEXTILE GLOVE 11 2XL
Thin, soft, and breathable white textile glove with great fit and fingertip sensitivity. Made of 15 gg knitted cotton, without any seams. Reduces the risk of contamination, fingerprints, and scratching on sensitive surfaces. Perfect for fine assembly and inspection work in dry environments.
Thin, breathable textile glove with good fit and great fingertip sensitivity.
Strengths
Soft, Thin
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- Usually arrives within 14 working days