TEGERA 8802 SYNTHETIC GLOVE INFINITY 10 XL
Synthetic glove TEGERA 8802 INFINITY
See technical informationReferences
Tegera:8802-10
Rubix:80374504
EAN:7340118318820




Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8802 SYNTHETIC GLOVE INFINITY 10 XL
Precision work glove with a unique feeling and ultimate dexterity for jobs in greasy and oily environments. Ultra light thanks to 18 gg knitting. Nitrile double dipped with microfoam coated palm for better grip performance. Withstands contact heat up to 100°C/212°F. Anatomically designed, passes Derma-tests and has Oeko-Tex certificate.
Precision work glove with unique feel and ultimate dexterity for greasy and oily jobs.
Strengths
Withstands contact heat up to 100°C,Approved for handling foodstuffs,Oil and grease resistant palm,Thin
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Repair work,Service work,Shop work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon / spandex |
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
- In stock: Next day delivery