References
Draper Expert:75169
Rubix:382A6770
Manufacturer :75169
EAN:5010559751693
Product details : DRAPER EXPERT 75169 FULLY INSULATED CONTRACTORS TAPER MOUTH SHOVEL
Fully insulated taper mouth shovel designed for working on or near live cable and wires. Individually tested to 10,000V, guaranteeing safe working on 1,000V and complying to the BS 8020: 2011 standards. Manufactured with an epoxy fibreglass core and attached to a fully enclosed insulated shaft with hand slip guard. Each shovel is Supplied with a certificate of conformity, which correlates with a unique traceability number embossed on the shaft.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 59.99 excl. VAT
/ Each
£ 71.99 incl. VAT
- Delivery usually within ( 7 ) days