Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56604 RED DUSTPAN 295MM
VIKAN 56604 RED DUSTPAN 295MM
Dust pan 5660
References
vikan:
56604
rubix:
80157040
ean:
5705020566042
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56604 RED DUSTPAN 295MM
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
Main material
Polypropylene
Colour
Red
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.16
excl. VAT
/
Each
£
12.19
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 56606 YEL DUSTPAN 295MM
VIKAN 56602 GRN DUSTPAN 295MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL
VIKAN 5660/7 56607 DUST PAN ORANGE
VIKAN 5673/2 GRNHANDSHOVELSMALL 56732
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
VIKAN 56752 GRN HAND SCOOP 1 LITRE 350MM
HILLBRUSH PSH7B 320MM SOFT GRIP HAND SHOVEL BLUE
VIKAN 56603 BLU DUSTPAN 295MM
VIKAN 56706 YEL HAND SCOOP 2 LITRE 390MM
VIKAN 56684 HAND SCOOP MET DET 1 LITRE RED
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
VIKAN 56774 RED HAND SCOOP 0.5 LITRE 310MM