Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX VZ.8011/Y SOFT DUSTPAN AND BRUSH SET YELLOW
SPARTEX VZ.8011/Y SOFT DUSTPAN AND BRUSH SET YELLOW
Soft Dustpan and Brush Set Yellow
References
spartex:
UK-VZ.8011/Y
rubix:
223A8895
manufacturer :
VZ.8011/Y
Product details
Technical specifications
Product details : SPARTEX VZ.8011/Y SOFT DUSTPAN AND BRUSH SET YELLOW
Features:
Rubber lip enhances sweeping effectiveness
Hanging hole ideal for storage purposes
Soft brush, suitable for light sweeping tasks of dust & smaller debris
Technical specifications
Attributes
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.12
excl. VAT
/
Each
£
2.54
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 56609 BLK DUSTPAN 295MM
HILLBRUSH DP10SETR 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN RED
VIKAN 56704 RED HAND SCOOP 2 LITRE 390MM
HILLBRUSH DP1G 330 X 203MM DUSTPAN GREEN
HILLBRUSH DP10SETB 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN BLUE
VIKAN 56601 DUST PAN 295MM PINK
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
VIKAN 56774 RED HAND SCOOP 0.5 LITRE 310MM
VIKAN 56605 WHT DUSTPAN 295MM
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
SPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET RED
VIKAN 56705 WHT HAND SCOOP 2 LITRE 390MM