Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56602 GRN DUSTPAN 295MM
VIKAN 56602 GRN DUSTPAN 295MM
Dust pan 5660
References
vikan:
56602
rubix:
80157039
ean:
5705020566028
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56602 GRN DUSTPAN 295MM
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
Main material
Polypropylene
Colour
Green
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.20
excl. VAT
/
Each
£
11.04
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
HILLBRUSH DP1B 330 X 203MM DUSTPAN BLUE
SPARTEX VZ.8011/G SOFT DUSTPAN AND BRUSH SET GREEN
SPARTEX 845255 LACQUERED SHOVEL MATERIAL EPOXY COATED STEEL
VIKAN 5673/2 GRNHANDSHOVELSMALL 56732
VIKAN 56752 GRN HAND SCOOP 1 LITRE 350MM
VIKAN 56259 BLK SHOVEL D GRIP 1040MM
SPARTEX 849165 BRUSH AND PAN PRO SET WITH RUBBER EDGE 26X35CM
VIKAN 56772 GRN HAND SCOOP 0.5 LITRE 310MM
VIKAN 56754 RED HAND SCOOP 1 LITRE 350MM
VIKAN 56775 WHT HAND SCOOP 0.5 LITRE 310MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
HILLBRUSH DP1G 330 X 203MM DUSTPAN GREEN
VIKAN 56773 BLU HAND SCOOP 0.5 LITRE 310MM
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
VIKAN 56703 BLU HAND SCOOP 2 LITRE 390MM