References
Draper:70373
Rubix:382A6139
Manufacturer :70373
EAN:5010559703739

Product details : DRAPER 70373 ALL STEEL SHOVEL SQ MYD
This heavy duty contractors shovel has an all-steel tubular shaft. The solid forged square mouth No.2 blade is correctly hardened for strength. The powder coated finish provides extra durability and corrosion protection. Metal YD handle with wooden cross dowel for added comfort.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | steel |
| Width | 300 mm |
| Weight | 2.84 kg |
| Material | all-steel tubular shaft with solid forged square mouth no.2 blade; powder coated finish; metal yd handle with wooden cross dowel. |
| Type of edge | square mouth (no.2) blade |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Delivery usually within ( 7 ) days
