DRAPER EXPERT 64331 ALL STEEL CONTRACTORS DRAINAGE SHOVEL

Draper

See technical information

References

Draper Expert:64331
Rubix:382A5339
Manufacturer :64331
EAN:5010559643318
brand logo

Technical specifications

Colourblue
Main materialsteel
See all Specifications

Product details : DRAPER EXPERT 64331 ALL STEEL CONTRACTORS DRAINAGE SHOVEL


This heavy duty contractors shovel has an all-steel tubular shaft. The solid forged slim blade is correctly hardened for strength. The powder coated finish provides extra durability and corrosion protection. Metal YD handle with wooden cross dowel for added comfort.

Technical specifications


Attributes
Colourblue
Main materialsteel
Materialall-steel: tubular steel handle, fine forged blade (properly hardened), powder-coated anti-corrosion finish, yd-type metal handle with wooden crossbar
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
  • Delivery usually within ( 7 ) days