References
Hillbrush:PSH7Y
Rubix:155A2293
EAN:00804548015898

Product details : HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
Polypropylene hand shovel, soft grip handle, 580mm long, with a 320mm x 260mm blade. Metal free, shock and crack resistant, light, strong and easily cleaned. This shovel is NOT autoclavable.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Main material | polypropylene |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 10.40 excl. VAT
/ Each
£ 12.48 incl. VAT
- In stock: Next day delivery
