Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56606 YEL DUSTPAN 295MM
VIKAN 56606 YEL DUSTPAN 295MM
Dust pan 5660
References
vikan:
56606
rubix:
80158001
ean:
5705020566066
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56606 YEL DUSTPAN 295MM
Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
Technical specifications
Attributes
Main material
Polypropylene
Colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VZ.8011/Y SOFT DUSTPAN AND BRUSH SET YELLOW
VIKAN 56773 BLU HAND SCOOP 0.5 LITRE 310MM
VIKAN 56703 BLU HAND SCOOP 2 LITRE 390MM
SPARTEX VZ.8011/B SOFT DUSTPAN AND BRUSH SET BLUE
VIKAN 56609 BLK DUSTPAN 295MM
VIKAN 56253 BLU SHOVEL D GRIP 1040MM
56733 VIKAN HAND SCOOP
VIKAN 56605 WHT DUSTPAN 295MM
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
HILLBRUSH DP13BLK 325MM OPEN DUSTPAN BLACK
SPARTEX VZ.HDLP.01/HQ HEAVY DUTY LOBBY DUSTPAN
WOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
VIKAN 56705 WHT HAND SCOOP 2 LITRE 390MM
HILLBRUSH DP1G 330 X 203MM DUSTPAN GREEN
SPARTEX P8003/BW DUSTPAN & BRUSH SET WHITE