References
Draper:13929
Rubix:390A3126
Manufacturer :13929



Product details : DRAPER 13929 2.5T TROLLEY JACK ALU/ST
This aluminium and steel trolley jack is capable of lifting from 100-465mm and it has a capacity of 2.5 Tonne. It has a twin-piston quick lift facility, with six pumps to enable it to reach maximum height efficiently. It is fitted with a twin safety valve to prevent the jack from overloading. There is an integrated rubber saddle pad to prevent damage to the underside of the vehicle when in operation. There is also an EVA foam handle cover to prevent panel damage. The knurled handgrip on the end of the lifting arm enables a more secure hold when used. Fitted with rear swiveling castors for easier operation.
Technical specifications
Attributes
| Length | 659 mm |
|---|---|
| Min height | 100 mm |
| Max height | 465 mm |
| Model | 13929 |
Show UNSPSC/ECL@SS
£ 199.98 excl. VAT
/ Each
£ 239.98 incl. VAT
- Delivery usually within ( 7 ) days
