References
Draper:13073
Rubix:381A7931
Manufacturer :13073
EAN:5010559130733




Technical specifications
| Safe working load SWL | 12000 kg |
|---|---|
| Min height | 210 mm |
| Max height | 395 mm |
Product details : DRAPER 13073 12 TONNE BOTTLE JACK
High quality, fitted with overload protection. Wide base for improved stability and cross sectioned saddle delivers better grip. Fitted with an adjustable height ram saddle. Supplied with two-piece handle. Tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Safe working load SWL | 12000 kg |
|---|---|
| Min height | 210 mm |
| Max height | 395 mm |
| Weight | 6.5 kg |
| Type | hydraulic bottle jack |
| Lifting height | 125 mm |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ Each
£ 71.40 incl. VAT
- Delivery usually within ( 7 ) days