References
Draper:13107
Rubix:381A7941
Manufacturer :13107
EAN:5010559131075




Technical specifications
| Safe working load SWL | 4000 kg |
|---|---|
| Min height | 185 mm |
| Max height | 445 mm |
Product details : DRAPER 13107 4 TONNE HIGH LIFT BOTTLE JACK
High quality 2-stage ram, fitted with overload protection. The wide base delivers improved stability and the cross sectioned saddle achieves better grip. Fitted with an adjustable height ram saddle. Supplied with two-piece handle. Tested and certified to the current EN1494 standard.
Technical specifications
Attributes
| Safe working load SWL | 4000 kg |
|---|---|
| Min height | 185 mm |
| Max height | 445 mm |
| Weight | 4 kg |
| Type | 2-stage high lift hydraulic bottle jack (overload protected) |
| Material | steel |
Show UNSPSC/ECL@SS
£ 78.44 excl. VAT
/ Each
£ 94.13 incl. VAT
- Delivery usually within ( 7 ) days