References
Draper:30612
Rubix:382A0653
Manufacturer :30612
EAN:5010559306121



Product details : DRAPER 30612 3 TONNE H/D TROLLEY JACK
Robust jack which fulfils the requirements of an automotive workshop. Heavy-duty chassis and large steel castors improves positioning and manoeuvrability. Fitted with a 'quick-lift' foot pedal to rapidly raise the saddle to the vehicle jacking point. Extra-large saddle aids positioning. Safety valve prevents the jack from overloading. Supplied with a cog-type release mechanism and a two piece handle.
Technical specifications
Attributes
| Length | 720 mm |
|---|---|
| Min height | 135 mm |
| Max height | 505 mm |
| Model | tj3hd/ql/b |
Show UNSPSC/ECL@SS
£ 227.50 excl. VAT
/ Each
£ 273.00 incl. VAT
- Delivery usually within ( 7 ) days
