DRAPER EXPERT 61389 WIDE LOAD SLING 3M X 150MM 5 TONNE

Draper

See technical information

References

Draper Expert:61389
Rubix:382A4859
Manufacturer :61389
EAN:5010559613892
brand logo

Product details : DRAPER EXPERT 61389 WIDE LOAD SLING 3M X 150MM 5 TONNE


Polyester webbing, 150mm wide, with reinforced lifting eyes. Colour coded to European standards to identify capacity. The safe working load (SWL) is rated at 5000kg for a load at one end (straight configuration) and 10,000kg for a load between the loop eyes ('U' configuration). Shrink wrapped for security.

Technical specifications


Attributes
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
  • Delivery usually within ( 7 ) days