DRAPER EXPERT 35883 VACUUM KIT 4 BAR

Draper

See technical information

References

Draper Expert:35883
Rubix:382A1641
Manufacturer :35883
EAN:5010559358830
brand logo

Technical specifications

Typedraper expert 35883 vacuum kit 4 bar

Product details : DRAPER EXPERT 35883 VACUUM KIT 4 BAR


Compatible with most vehicles. Kit includes comprehensive equipment for bleeding brake and clutch units. Also suitable for fault finding common issues with; air conditioning, fuel, transmission, turbo waste gates, valve stem oil seals, ignition and emissions. Dual reading gauge 0 - 60psi/0 - 1bar. Easily dismantled for cleaning. Supplied in a plastic storage case.

Technical specifications


Attributes
Typedraper expert 35883 vacuum kit 4 bar
£ 85.93 excl. VAT
/ Each
£ 103.12 incl. VAT
  • Delivery usually within ( 7 ) days