• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Machine tools(209)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(107)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Parts and accessories dry/wet vacuum cleaner
  6. Accessories dry/wet vacuum cleaners
  7. DRAPER 48549 COMBINATION HEAD

DRAPER 48549 COMBINATION HEAD

Draper

See technical information

References

Draper:48549
Rubix:80241738
Manufacturer :48549
brand logo
brand logo

Technical specifications

Typedraper 48549 combination head

Product details : DRAPER 48549 COMBINATION HEAD


Combination Head

Technical specifications


Attributes
Typedraper 48549 combination head
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 75442 20L 1500W SHAMPOO 3 IN 1 VAC3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MMKARCHER 2.889-170.0 ELBOW PACKAGEDDRAPER EXPERT 35883 VACUUM KIT 4 BARKARCHER 6.906-512.0 300MM WET & DRY FLOOR TOOL 69065120NILFISK Z721075 FLAT LANCE FITTINGKARCHER 5.453-042.0 SLEEVE FOR TOOL C35EL NT45-1 TACT HOOVER PROKARCHER 6.903-018.0 FLOOR TOOL DN40-370KARCHER 6.907.469.0 FLEECE FILTER BAGS PK54072400195 ANTIOIL KIT OF ACC D50 MACH+FLOORKARCHER 69074080 6.907-408.0 ALL PURPOSE NOZZLE 360MMNILFISK 302002889 CURVED HAND TUBE S/STEELNILFISK Z7-22034 SCRAPING SUCKER D50 FEKARCHER 69021040 RUBBER SUCTION NOZZL 6.902-104.0NILFISK Z7 21030 SUCKER RUBBER MM120 GREY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap