References
Kärcher:69009520
Rubix:264A2243
EAN:4002667273939



Product details : KARCHER 6.900-952.0 NOZZLE
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x95x65 mm |
|---|---|
| Logistic Weight | 90 g |
| Type | autos 90mm dn40 crevice nozzle |
| Diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 30.25 excl. VAT
/ Each
£ 36.30 incl. VAT
- Usually arrives within 14 working days
