References
Draper:78775
Rubix:382A7091
Manufacturer :78775
EAN:5010559787753
Product details : DRAPER 78775 FLAMELESS HEAT TORCH
Features instant electronic ignition, adjustable heat and a refillable tank. One fill of standard butane lighter fuel will give up to 20 minutes (approx.) continuous work (at mid setting). Supplied with a dual purpose detachable lid/workstand.
Technical specifications
Attributes
| Type | flameless gas torch |
|---|---|
| Weight | 0.051 kg |
| Length | 90 mm |
| Width | 20 mm |
| Height | 35 mm |
Show UNSPSC/ECL@SS
£ 20.98 excl. VAT
/ Each
£ 25.18 incl. VAT
- Delivery usually within ( 7 ) days

