Digital Panel Heater
Max thermal power | 1 kW |
---|---|
Electrical supply | 230 V/Hz |
Max thermal power | 1 kW |
---|---|
Electrical supply | 230 V/Hz |
Heated surface | 10 m² |
Type | Digital Panel Heater |
Weight | 3.7 kg |
Thermostatic control | Manual |
Length | 500 mm |
Width | 95 mm |
Height | 400 mm |
Usually arrives within 14 working days