SEALEY EH5001 INDUSTRIAL FAN HEATER 5KW 415V 3PH

Industrial Fan Heater

See technical information

References

Sealey:EH5001
Rubix:80065488
Manufacturer :EH5001
brand logo

Product details : SEALEY EH5001 INDUSTRIAL FAN HEATER 5KW 415V 3PH


• INDUSTRIAL FAN HEATER – 17,000 Btu/hr(5kW) Heat output, heats an area of 48m³.
• MULTIPLE SETTINGS – Two heat seatings with thermostatic control and a fan only option which are ideal for use in a workshop or garage environment.
• COOLING SYSTEM – Added cooling system to prevent over heating when in use.
• PORTABLE HEATER –The fan heater is easy to transport to different places as it is supplied with a carry frame.
• DRY HEAT – The unit produces a totally dry heat, with no condensation, no gas, no fumes or smell.
• SAFETY – Includes tip over switch for additional safety as well as front supports.
• CABLE – Supplied with 3-phase power cable and 16A plug.

Technical specifications


Attributes
£ 190.86 excl. VAT
/ Each
£ 229.03 incl. VAT
  • Usually arrives within 14 working days