References
Draper:58329
Rubix:382A4531
Manufacturer :58329
EAN:5010559583294

Product details : DRAPER 58329 230V 1800W HEAT GUN SF
Five accessory nozzles included. 400°C and 600°C heat settings.
Re-settable thermal cut-out.
Technical specifications
Attributes
| Electrical power | 1800 W |
|---|---|
| Type | storm force® heat gun (hg1800sf) |
| Weight | 0.75 kg |
| Max thermal power | 1.8 kW |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- Delivery usually within ( 7 ) days








