References
Draper:04566
Rubix:296A3148
Manufacturer :04566



Product details : DRAPER 04566 PTC ELECTRIC SPACE HEATER 230V 2.8KW
This powerful, energy-efficient PTC electric space heater is particularly suitable for use in industrial settings. The PTC ceramic heating element delivers fast, safe heat production. The heater has two heat settings as well as a fan mode, and an adjustable thermostat enables a room temperature to be set and maintained. The electric space heater also has thermal overheat protection and a tubular stand with angle adjustment.
Technical specifications
Attributes
| Electrical power | 2800 W |
|---|---|
| Type | ptc electric space heater |
| Weight | 2.85 kg |
| Width | 265 mm |
| Max thermal power | 2.8 kW |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 64.96 excl. VAT
/ Each
£ 77.95 incl. VAT
- Delivery usually within ( 7 ) days
