HYCO SK1500 SUN KING QUARTZ OUTDOOR HALOGEN INFRARED (H)100 MM X (W)45
Outdoor Halogen Infrared Heater
See technical informationSee documentsReferences
Hyco:HYCO-SK1500
Rubix:234A7952
Documents
Product details : HYCO SK1500 SUN KING QUARTZ OUTDOOR HALOGEN INFRARED (H)100 MM X (W)45
Sun King Quartz Outdoor Halogen Infrared (H)100 mm x (W)455 mm x (D)130 mm
Technical specifications
Attributes
| Type | outdoor halogen infrared heater |
|---|---|
| Weight | 1 kg |
| Length | 455 mm |
| Width | 130 mm |
| Height | 100 mm |
| Max thermal power | 1.5 kW |
Show UNSPSC/ECL@SS
£ 138.91 excl. VAT
/ Each
£ 166.69 incl. VAT
- Usually arrives within 14 working days

