Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Equipment for heating, ventilation, dehumidification and cooling
(61)
See Heating, ventilation, dehumidification, cooling
< Back
Rubix Categories
Equipment
Heating, ventilation, dehumidification, cooling
Equipment for heating, ventilation, dehumidification and cooling
Mobile heating
Electric heating
HYCO AC1500T 1.5KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)59
HYCO AC1500T 1.5KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)59
Accona
References
hyco:
AC1500T
rubix:
234A7955
Technical sheet / Technical file
Product details
Technical specifications
Product details : HYCO AC1500T 1.5KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)59
1.5kW AcconaTimer Panel Heater Slimline (H)400 mm x (W)595 mm x (D)90 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.58
excl. VAT
/
Each
£
219.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HYCO SK1500 SUN KING QUARTZ OUTDOOR HALOGEN INFRARED (H)100 MM X (W)45
CLARKE 2.5KW OIL FILLED RAD 6934007
LEVANTE LEV3KAC 3KW AIR CURTAIN (H)210 MM X (W)580 (D)106
LEVANTE LEVRS1500T 1.5KW SLIMLINE OIL RADIATOR C/W TIMER & THERMAL CUT
HYCO RAD20TY OIL FILLED RADIATOR 2KW
HYCO AC1000T 1KW ACCONATIMER PANEL HEATER SLIMLINE (H)400 MM X (W)460
CLARKE 6925235 DEVIL 6015 FAN HEATER 400V 3PH 15KW (LEAD REQUIRED)
CLARKE 6925590 DEVIL 2000PTC 2KW CERAMIC FAN HEATER 230V
CLARKE DEVIL 2000PTC-B 2KW CERAMIC FAN HEATER (230V)
LEVANTE ECOPANEL1000 1000W ECO DIGITAL PANEL HEATER (H)400 MM
LEVANTE ECOPANEL1500 1500W ECO DIGITAL PANEL HEATER (H)400 MM
LEVANTE LEVRS2000T 2.0KW SLIMLINE OIL FILLED RADIATOR
LEVANTE ECOPANELS2000 2000W ECO SLIM LINE DIGITAL PANEL HEATER
CLARKE 6934005 OFR9/200 9FIN 2000W OIL FILLED RADIATOR
CLARKE 6935450 DEVIL 7003 INDUSTRIAL HEATER 3KW