References
Draper Expert:44056
Rubix:382A2938
Manufacturer :44056
EAN:5010559440566
Product details : DRAPER EXPERT 44056 TWO DRUM PE WORKFLOORING
Heavy duty PE slip-resistant polyethylene workfloor for temporary workspace storage of up to two 205L oil drums. To be used for short term storage of 205L drums in vicinity of the application; for long term storage solutions use Stock Nos. 44058/59. Suitable for drum cradles. Can be joined together for larger work areas. Weight 24kg. A ramp is available to access the workfloor - Stock No. 44055.
Technical specifications
Attributes
| Type | draper expert 44056 two drum pe workflooring |
|---|
Show UNSPSC/ECL@SS
£ 393.25 excl. VAT
/ Each
£ 471.90 incl. VAT
- Delivery usually within ( 7 ) days