References
Raaco:119313
Rubix:80195327
EAN:5733439119313

Product details : RAACO 119313 INSERT 80-BA7-2 69 X 79 X 218MM
BA7-2 bucket, Height 80. Compatible with Assorter 80, Carry Lite 80, Boxxser 80. Made of polypropylene.
Strengths
- The buckets are removable and compatible with many Raaco storage products - Resistant to a large number of chemical products - Made of transparent polypropylene, providing for simple identification of contents with just a glance
Applications
- Flexible organisation solution for small parts - Functional storage, order and ease of access - Provides for storage of large quantities of small parts - Optimisation of space
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 218x79x69 mm |
|---|---|
| Logistic Weight | 71,88 g |
| Package weight | 100 g |
| Type | 80 ba7-2 bucket |
| Weight | 71.88 kg |
| Height | 69 mm |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- Usually arrives within 14 working days
