References
Raaco:105583
Rubix:7751117
EAN:5733439105583

Product details : RAACO 105583 ROBUST POLYPROPYLENE TRANSPARENT INSERT 55 A7
Bucket A7-1 Height 55. Compatible with Assorter 55, Carry Lite 55, Boxxser 55, Compact, drawer 250-3. Made of polypropylene.
Strengths
- The buckets are removable and compatible with many Raaco storage products - Resistant to a large number of chemical products - Made of transparent polypropylene, providing for simple identification of contents with just a glance
Applications
- Flexible organisation solution for small parts - Functional storage, order and ease of access - Provides for storage of large quantities of small parts - Optimisation of space
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x79x47 mm |
|---|---|
| Logistic Weight | 29,58 g |
| Package weight | 40 g |
| Type | bucket 55 a7-1 |
| Weight | 29.58 kg |
| Height | 47 mm |
| Model | a7-1 |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- Usually arrives within 14 working days
