Partitions for drawers
Type | Partitions for drawers |
---|
Packaged dimensions (D x W x H) | 430x58x10 mm |
---|---|
Package weight | 300 g |
Type | Partitions for drawers |
Weight | 0.032 kg |
Height | 60 mm |
Model | JET2.15 |
For model | JET +, JETXL or CHRONOXL |
Usually arrives within 14 working days