References
Bunker:04393
Rubix:381A6253
Manufacturer :04393
EAN:5059482051869




Product details : BUNKER 04393 25PC COMBO WITHOUT SINK&SS TOP
If you're looking for a high-quality storage solution, look no further than the BUNKER® modular storage combo—a 25-piece combo with a stainless steel worktop. We've got everything you need to get started, no matter where you are in the process.
Our 4915mm modular storage combo features floor cabinets, wall cabinets, a durable stainless steel worktop, back panels that double up as pegboards, and brackets for simple installation.
Each cabinet has the benefit of soft-close operation alongside EVA foam lining to protect the tools you love the most. Our wall cabinets are also equipped with lift-up doors operated by quiet gas struts.
A handy built-in bin and paper towel roll holder are there for your convenience, helping you maintain a clean and organised environment.
The back panels double as pegboards that feature pre-cut holes, providing easy access to a power supply. Each unit features an integrated lock with two keys for added security.
Technical specifications
Attributes
| Height | 2005 mm |
|---|---|
| Width | 4940 mm |
| Depth | 495 mm |
Show UNSPSC/ECL@SS
£ 4,491.66 excl. VAT
/ Each
£ 5,389.99 incl. VAT
- Delivery usually within ( 7 ) days
