References
Draper:12911
Rubix:381A7909
Manufacturer :12911
EAN:5010559129119
Product details : DRAPER 12911 OVAL PATIO SET COVER
Ideal for oval tables and up to four chairs. Heavy duty polyethylene with steel plated eyelets. Polybag with header.
Technical specifications
Attributes
| Material | polyethylene |
|---|---|
| Length | 2300 mm |
| Width | 1650 mm |
| Height | 900 mm |
Show UNSPSC/ECL@SS
£ 31.24 excl. VAT
/ Each
£ 37.49 incl. VAT
- Delivery usually within ( 7 ) days


