References
Draper:02577
Rubix:249A2355
Manufacturer :02577



Product details : DRAPER 02577 GAZEBO SIDE PANELS 3X1.9M BLUE PACK OF 2
Two splashproof sides size 3m x 1.9m for Draper Gazebos Stock Nos. 12889 and 76940. Will also suit other manufacturers similar-sized gazebos. Polybag with header.
Technical specifications
Attributes
| Number of signs | 2 |
|---|---|
| Length | 3000 mm |
| Height | 1900 mm |
Show UNSPSC/ECL@SS
£ 55.69 excl. VAT
/ Each
£ 66.83 incl. VAT
- Delivery usually within ( 7 ) days
