References
Bunker:23748
Rubix:390A4463
Manufacturer :23748

Product details : BUNKER 23748 MODULAR FLOOR CABINET 9 DRAWER 680MM
The BUNKER® 9 drawer modular floor cabinet is an excellent addition to your garage or workspace. Manufactured from high-quality steel and finished with a textured industrial powder coating, every modular unit from BUNKER® is made to last.
With nine spacious drawers and sleek aluminium handles, this cabinet offers smooth, soft-close operation for each drawer. Additionally, foam lining in each drawer protects your tools when stored away. The cabinet's adjustable feet allow for optimal positioning on uneven floors, while the integrated lock with two keys ensures maximum security and safety.
Transform your workspace today, start with BUNKER®.
Technical specifications
Attributes
| Number of drawers | 9 |
|---|---|
| Height | 910 mm |
| Width | 680 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 566.67 excl. VAT
/ Each
£ 680.00 incl. VAT
- Delivery usually within ( 7 ) days
