BOTT CUBIO SL-8612-10.3 DRAWER CABINET 40020065.11V


cubio drawer cabinet with 10 drawers WxDxH: 800x650x1200mm RAL 7035/5010

References
bott:40020065.11V
rubix:2001465
brand logo
brand logo
Technical specifications
Number of drawers10
Height1200 mm
Width800 mm
See all Specifications

Product details : BOTT CUBIO SL-8612-10.3 DRAWER CABINET 40020065.11V


cubio drawer cabinet with 10 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 8x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x650x1200mm.

Technical specifications


Attributes
Number of drawers10
Height1200 mm
Width800 mm
Depth650 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 1,586.17 excl. VAT
/ Each
£ 1,903.40 incl. VAT
  • Usually arrives within 14 working days