BUNKER 18843 MODULAR POWER TOOL BASE CABINET 4 DRAWER 680MM

Draper

See technical information

References

Bunker:18843
Rubix:390A4465
Manufacturer :18843
brand logo

Technical specifications

Number of drawers4

Product details : BUNKER 18843 MODULAR POWER TOOL BASE CABINET 4 DRAWER 680MM


The modular power tool base cabinet provides an ideal solution for organising large power tools, hand tools, and accessories. Equipped with one spacious drawer fitted with power tool racks and three additional smaller drawers for secure storage of other tools and accessories, each drawer is fitted with a soft-close mechanism and lined with foam to guarantee the protection of your tools at all times. The power tool base unit is designed with security in mind. It features an integrated lock mechanism for added protection and two keys for convenience. Moreover, the rubber grommets ensure easy access to power cables. The power tool base cabinet is delivered fully assembled and comes with all the required fittings ready for installation. Start your journey today with BUNKER®.

Technical specifications


Attributes
Number of drawers4
£ 558.33 excl. VAT
/ Each
£ 670.00 incl. VAT
  • Delivery usually within ( 7 ) days