References
Spartex:UK-SUC1209075YR
Rubix:225A1340
Manufacturer :SUC1209075YR
Product details : SPARTEX SUC1209075YR EUROSLIDE 11 DRAWER 11X100MM-750D RED
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,505.90 excl. VAT
/ Each
£ 1,807.08 incl. VAT
- Delivery usually within ( 16 ) days

