BUNKER 28088 MODULAR TALL FLOOR CABINET 2 DOOR 4 DRAWER 2000MM

Draper

See technical information

References

Bunker:28088
Rubix:390A4468
Manufacturer :28088
brand logo

Technical specifications

Number of drawers4
Height2000 mm
Width915 mm
See all Specifications

Product details : BUNKER 28088 MODULAR TALL FLOOR CABINET 2 DOOR 4 DRAWER 2000MM


If you're searching for the ideal storage solution for your workspace, the BUNKER® modular tall floor cabinet is the perfect choice. Standing at 2000mm, this tall cabinet features two spacious doors that provide ample storage and easy access to your tools and equipment. Finished in a premium matt black textured coating, it resists wear, scratches, and corrosion, ensuring long-lasting durability. Inside this tall floor cabinet, you'll find four adjustable shelves and soft-close drawers lined with foam to protect your tools when not in use. For added security, the cabinet is equipped with an integral lock and comes with two keys for peace of mind. Assembly is required, but all necessary fittings are included for easy setup. Whether used as a standalone tall cabinet or as part of our modular storage system, this unit is designed to elevate your workspace. Stylish and practical, it’s the all-in-one solution for organising your tools and equipment. Discover our range of online stockists to get started and transform your workspace today.

Technical specifications


Attributes
Number of drawers4
Height2000 mm
Width915 mm
Depth458 mm
£ 1,083.33 excl. VAT
/ Each
£ 1,300.00 incl. VAT
  • Delivery usually within ( 7 ) days