BOTT 40402023.19V CUBIO SLR-666-4.1 MOB DRAW CAB+TOP TRAY & MAT
cubio mobile cabinet with 4 drawers & top tray / mat WxDxH: 650x650x785mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:40402023.19V
Rubix:80149169
EAN:4049751289834

Documents
Product details : BOTT 40402023.19V CUBIO SLR-666-4.1 MOB DRAW CAB+TOP TRAY & MAT
cubio mobile drawer cabinet with 4 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 650x650x785mm
Technical specifications
Attributes
| Number of drawers | 4 |
|---|---|
| Height | 785 mm |
| Width | 650 mm |
| Depth | 650 mm |
| Type | mobile cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,004.42 excl. VAT
/ Each
£ 1,205.30 incl. VAT
- Delivery usually within ( 16 ) days





