DRAPER 35746 5 DRAWER TOOL CHEST - BLUE

Draper

See technical information
References
Draper:35746
Rubix:382A1630
Manufacturer :35746
EAN:5010559357468
brand logo
Technical specifications
Number of drawers5
See all Specifications

Product details : DRAPER 35746 5 DRAWER TOOL CHEST - BLUE


5 drawer tool chest manufactured from sheet steel with a powder coated finish and aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy duty carry handles and a secure integral locking system. Supplied with two keys.

Technical specifications


Attributes
Number of drawers5
Colourblue
Show UNSPSC/ECL@SS
£ 213.31 excl. VAT
/ Each
£ 255.97 incl. VAT
  • Delivery usually within ( 7 ) days