Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40010039.77V CUBIO DRAWER CABINET
BOTT 40010039.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40010039.77V
rubix:
272A1331
Technical specifications
Number of drawers
6
Height
900
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40010039.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 6 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 3x 100mm, 2x 150mm 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x900mm.
Technical specifications
Attributes
Number of drawers
6
Height
900
mm
Width
525
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
841.83
excl. VAT
/
Each
£
1,010.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SUC12060654B EUROSLIDE 4 DRAW&CUPBD 4X100MM 1X710MM-650D BLUE
SPARTEX SUC1209075YB EUROSLIDE 11 DRAWER 11X100MM-750D BLUE
BOTT 16925065.11 VERSO CABINET 525 X 550 X 1000 DRAWER/DOOR
BOTT 16927051.16MOB DRAW CAB 1050X600X980& 5DRAW AND MPX WORKTOP
BOTT 40012108.19V CUBIO SL-8512-10.1 DRAWER CABINET
BOTT 40021035.77V CUBIO DRAWER CABINET
SEALEY AP35TBCOMBO TOOL CHEST 16DR BLACK/GREY & 420PC KIT
BOTT 40020011.24V CUBIO SL-867-3.1 DRAWER CABINET
BOTT 40012108.16V CUBIO SL-8512-10.1 DRAWER CABINET
SPARTEX SUC12060753R EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-750D RED
BOTT VERSO DRAWER CABINET 800MMX550MMX900MM WITH 7XDRAWERS 16925129.11
BOTT 40012108.77V CUBIO DRAWER CABINET
BOTT 40010029.16V CUBIO SL-558-6.1 CABINET
SPARTEX SUC18260754K 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D DK/GRY
BOTT 40021039.19V CUBIO SL-10612-8.1 DRAWER CABINET