DRAPER 14910 9 DRAWER TOOL CHEST

Draper

See technical information
References
Draper:14910
Rubix:381A8204
Manufacturer :14910
EAN:5010559149100
brand logo
Technical specifications
Number of drawers9
See all Specifications

Product details : DRAPER 14910 9 DRAWER TOOL CHEST


9 drawer tool chest manufactured from sheet steel with a powder coated finish and aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation and a protective foam liner. Each tool chest is fitted with heavy duty carry handles and a secure integral locking system Supplied with two keys.

Technical specifications


Attributes
Number of drawers9
Colourblue
Show UNSPSC/ECL@SS
£ 158.31 excl. VAT
/ Each
£ 189.97 incl. VAT
  • Delivery usually within ( 7 ) days