References
Draper:68027
Rubix:382A5815
Manufacturer :68027
EAN:5010559680276
Product details : DRAPER 68027 WORKBENCH
Portable workbench with dual clamping action and 12 holes for work clamping dogs. Folds flat for secure storage. Two-piece MDF worktop. Sturdy legs manufactured from strong box section steel. Maximum clamping width with dogs 240mm. Supplied with four plastic clamping dogs and fixings. Weight 5.4kg.(approx.). Flat packed with assembly instructions.
Technical specifications
Attributes
| Height | 755 mm |
|---|---|
| Width | 755 mm |
| Depth | 605 mm |
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
- Delivery usually within ( 7 ) days


