BOTT BENCH 5 DRAWER MULTIPLEX 2000 X 750 X 840MM 41003229.11V


cubio pedestal bench (mpx) with 5 drawer pedestal cabinet WxDxH: 2000x750x840mm RAL 7035/5010

References
bott:41003229.11V
rubix:2001490
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT BENCH 5 DRAWER MULTIPLEX 2000 X 750 X 840MM 41003229.11V


cubio pedestal bench with 5 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm multiplex worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 100mm, 2x150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers5
Model41003229
Show UNSPSC/ECL@SS
£ 1,123.29 excl. VAT
/ Each
£ 1,347.95 incl. VAT
  • Usually arrives within 14 working days